Skip to content Skip to navigation menu
NEMA Premium® Efficiency General Purpose ODP Motor

00218OT3E145T-S

NEMA Premium® Efficiency General Purpose ODP Motor
Item #110844063
  • AC Motor
  • General Purpose Motor Application
  • 2 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 143/5T Frame
+ Show More + Show Less
NEMA Premium® Efficiency General Purpose ODP Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NEMA PremiumNEMA Premium
  • AC Motor
  • General Purpose Motor Application
  • 2 hp
  • 1800 rpm
  • Three Phase

description

  • WEG premium efficiency motors meet or exceed all NEMA Premium® and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design on frames 143T through 444/5T. These motors are specifically designed to provide maximum ventilation and heat dissipation.

applications

  • Pumps
  • Fans
  • Kneader and mixer machines
  • Cutter and sawing machines
  • Pressing machines
  • Industrial equipment
  • Conveyors
  • Blowers
  • Compressors
  • Machinery
  • Cranes

features

  • NEMA dimensions
  • NEMA Design B
  • Service factor 1.15
  • Class F insulation for all frames
  • 40 °C ambient continuous-duty (S1)
  • 1045 heat-treated and stress-relieved carbon steel shaft (4140 for roller bearing motors)
  • All motors are supplied with ball bearings as standard
  • F1 mount
  • Synthetic enamel alkyd resin base paint
  • NPT threaded terminal box
  • Stainless steel nameplate – laser etched (except roller steel frame – sticker)
  • Energy Reduction: Uses less energy than competing products with same function and purpose
  • Motor meets NEMA Premium® efficiency standards for electric motors
Input Phase Three Phase
Poles 4
Washdown Duty No
C Dimension 12.362 in
Service Factor 1.15
Motor Application General Purpose
Mounting Style F-1
Frame 143/5T
Enclosure Designation ODP - Open Drip Proof
Useable at 208V Yes
Full Load Efficiency 86.5 %
Design B
Frame Size Shaft Input, Not a C-Face
Efficiency Group Premium Efficient
HP 2
Full Load Amps 2.7
Brake Feature No
Phase Three Phase
Enclosure ODP
Frame Material Rolled Steel
Voltage Rating 230/460
RPM 1,800 rpm
Mounting Foot Mounted
Hz 60 Hz
Voltage 208-230/460
Weight 40.66 LB
EAN or UPC 79091584364916
  • NEMA PremiumNEMA Premium
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison