- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 2 hp
- 1800 rpm
| Input Phase | Single Phase |
| Full Load Efficiency | 84.5 % |
| HP | 2 |
| Frame | 56H |
| Mounting | Resilient Base |
| Phase | Single Phase |
| C Dimension | 14.373 in |
| Motor Application | General Purpose |
| Efficiency Group | Premium Efficient |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 115/208-230 |
| Service Factor | 1.15 |
| Full Load Amps | 9.3 |
| Enclosure | ODP |
| Hz | 60 Hz |
| Weight | 37.0 LB |
| EAN or UPC | 79093237084776 |

