- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| C Dimension | 13.465 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 115/208-230 |
| Full Load Efficiency | 84.5 % |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.15 |
| Mounting | C-Face - Footless |
| Input Phase | Single Phase |
| Frame | 56C |
| Full Load Amps | 9.3 |
| HP | 2 |
| Hz | 60 Hz |
| Weight | 43.0 LB |
| EAN or UPC | 79094923270114 |

