- AC Motor
- Vector Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Motor Application | Vector Duty |
| C Dimension | 14.678 in |
| Mounting | C-Face - Foot Mounted |
| HP | 2 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Full Load Amps | 2.65 |
| Enclosure | TENV |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Input Phase | Three Phase |
| Frame | 143/5TC |
| Service Factor | 1 |
| Full Load Efficiency | 86.5 % |
| RPM | 1800 rpm |
| Weight | 62.0 LB |
| EAN or UPC | 79091587138828 |

