- AC Motor
- Cooling Tower Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 200 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| Motor Application | Cooling Tower |
| RPM | 1800 rpm |
| Phase | Three Phase |
| HP | 2 |
| Hz | 60 Hz |
| Frame | 143/5T |
| Enclosure | TEFC |
| Full Load Amps | 6.35 |
| Weight | 58.0 LB |
| EAN or UPC | 79090183163388 |

