- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| Enclosure | TEFC |
| Input Phase | Single Phase |
| Full Load Amps | 5 |
| Phase | Single Phase |
| Full Load Efficiency | 78.5 % |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| HP | 2 |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 208-230/460 |
| Frame | 143/5T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 15.938 in |
| Weight | 56.0 LB |
| EAN or UPC | 79093231058568 |

