- AC Motor
- Pump Duty Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Full Load Efficiency | 78 % |
| HP | 2 |
| Full Load Amps | 4.6 |
| Hz | 60 Hz |
| Frame | 145JP |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| C Dimension | 19.519 in |
| Input Phase | Single Phase |
| Motor Application | Pump Duty |
| Weight | 54.0 LB |

