- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Efficiency Group | Standard Efficient |
| Enclosure | TEFC |
| Frame | 143/5TC |
| Phase | Single Phase |
| C Dimension | 15.938 in |
| Motor Application | General Purpose |
| HP | 2 |
| Full Load Efficiency | 78.5 % |
| Input Phase | Single Phase |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 10 |
| Voltage Rating | 115/208-230 |
| Weight | 52.0 LB |
| EAN or UPC | 79093229352944 |

