- 2 HP, 1,800 RPM, 60 Hz, 208-230/460 Volt, Three Phase, TEFC, C-Face (With Base), 145TC Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Service Factor | 1.15 |
| Mounting Style | F-1 |
| HP | 2 |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Mounting | C-Face - With Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Voltage | 208-230/460 |
| Brake Feature | No |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230, 208 |
| Hz | 60 Hz |
| Washdown Duty | No |
| Motor Shaft Size | 7/8 in |
| Motor Shaft Length | 2 1/4 in |
| Frame | 145TC |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Frame Size | 140TC |
| Poles | 4 |
| Weight | 54.0 LB |

