- AC Motor
- Cooling Tower Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| RPM | 1800 rpm |
| Frame | 143/5T |
| HP | 2 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Motor Application | Cooling Tower |
| Enclosure | TEAO |
| Service Factor | 1.25 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| C Dimension | 13.338 in |
| Full Load Amps | 2.76 |
| Weight | 58.0 LB |
| EAN or UPC | 79090185773028 |

