- 2 HP, 1,500 RPM, 50 Hz, 380 Volt, Three Phase, Explosion Proof, C-Face (With Base), 56C Frame, 1.15 SF, Steel Frame, Energy Efficient
| Motor Shaft Length | 1 7/8 in |
| Hz | 50 Hz |
| Mounting | C-Face - With Base |
| Frame Material | Steel |
| HP | 2 |
| Service Factor | 1.15 |
| Frame | 56C |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Voltage | 380 |
| RPM | 1500 rpm |
| Voltage Rating | 380 |
| Poles | 4 |
| Washdown Duty | No |
| Motor Application | Explosion Proof |
| Motor Shaft Size | 5/8 in |
| Enclosure | Explosion Proof |
| Brake Feature | No |
| Frame Size | 56C |
| Weight | 168.0 LB |

