
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 1200 rpm
- Three Phase
RPM | 1200 rpm |
Frame | 182/4TC |
Hz | 60 Hz |
Mounting | C-Face - Foot Mounted |
Input Phase | Three Phase |
Service Factor | 1.25 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Efficiency | 88.5 % |
Full Load Amps | 3.22 |
Voltage Rating | 460 |
Motor Application | Severe Duty |
HP | 2 |
Enclosure | TEFC |
Phase | Three Phase |
C Dimension | 15.86 in |
Weight | 121.0 LB |
EAN or UPC | 79090182505028 |
