
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 1200 rpm
- Three Phase
Full Load Efficiency | 88.5 % |
Motor Application | Severe Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
HP | 2 |
Enclosure | TEFC |
Mounting | Foot Mounted |
Full Load Amps | 3.22 |
RPM | 1200 rpm |
Phase | Three Phase |
Hz | 60 Hz |
Voltage Rating | 460 |
Frame | 182/4T |
Weight | 117.0 LB |
EAN or UPC | 7891327137059 |
