
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 1200 rpm
- Three Phase
Phase | Three Phase |
Full Load Efficiency | 88.5 % |
C Dimension | 15.86 in |
Enclosure | TEFC |
Service Factor | 1.25 |
Voltage Rating | 575 |
Motor Application | Severe Duty |
Mounting | Foot Mounted |
Input Phase | Three Phase |
RPM | 1200 rpm |
Full Load Amps | 2.58 |
HP | 2 |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Frame | 182/4T |
Weight | 117.0 LB |
EAN or UPC | 7891327135826 |
