- AC Motor
- General Purpose Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Full Load Amps | 3 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 14.764 in |
| Voltage Rating | 230/460 |
| Frame | 182/4TC |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| HP | 2 |
| RPM | 1200 rpm |
| Motor Application | General Purpose |
| Full Load Efficiency | 87.5 % |
| Enclosure | ODP |
| Weight | 80.098 LB |
| EAN or UPC | 79091584868544 |

