- AC Motor
- HVAC Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| RPM | 1200 rpm |
| HP | 2 |
| Full Load Efficiency | 88.5 % |
| Full Load Amps | 2.4 |
| Frame Material | Rolled Steel |
| Frame | 182/4T |
| Motor Application | HVAC |
| Phase | Three Phase |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Weight | 83.0 LB |
| EAN or UPC | 79092657798492 |

