
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 900 rpm
- Three Phase
Frame | 213/5TC |
Mounting | C-Face - Foot Mounted |
Full Load Amps | 3.39 |
Service Factor | 1.25 |
Voltage Rating | 460 |
Phase | Three Phase |
Hz | 60 Hz |
HP | 2 |
Full Load Efficiency | 85.5 % |
Motor Application | Severe Duty |
C Dimension | 19.517 in |
RPM | 900 rpm |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Input Phase | Three Phase |
Weight | 154.0 LB |
EAN or UPC | 7894171288144 |
