
- AC Motor
- IEEE Severe Duty Motor Application
- 2 hp
- 900 rpm
- Three Phase
Full Load Amps | 3.39 |
Input Phase | Three Phase |
Phase | Three Phase |
Frame | 213/5T |
RPM | 900 rpm |
Motor Application | Severe Duty |
Enclosure | TEFC |
Hz | 60 Hz |
Mounting | Foot Mounted |
Full Load Efficiency | 85.5 % |
HP | 2 |
Voltage Rating | 460 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 154.0 LB |
EAN or UPC | 7899058010405 |
