- AC Motor
- General Purpose Motor Application
- 2 hp
- 900 rpm
- Three Phase
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Frame | 213/5T |
| Voltage Rating | 575 |
| Full Load Amps | 2.71 |
| Efficiency Group | NEMA Premium® |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 2 |
| Enclosure | TEFC |
| RPM | 900 rpm |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| C Dimension | 19.517 in |
| Full Load Efficiency | 85.5 % |
| Weight | 164.0 LB |
| EAN or UPC | 79093222119162 |

