- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 900 rpm
- Three Phase
| HP | 1 1/2 |
| Efficiency Group | NEMA Premium® |
| Service Factor | 1.15 |
| RPM | 900 rpm |
| Mounting | Foot Mounted |
| Frame | 184T |
| Input Phase | Three Phase |
| C Dimension | 15.862 in |
| Phase | Three Phase |
| Full Load Efficiency | 82.5 % |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Explosion Proof |
| Enclosure | TEFC |
| Full Load Amps | 2.7 |
| Weight | 136.0 LB |
| EAN or UPC | 7892304608883 |

