
- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 900 rpm
- Three Phase
Frame | 182/4TC |
HP | 1 1/2 |
Motor Application | Severe Duty |
Voltage Rating | 460 |
Phase | Three Phase |
Mounting | C-Face - Foot Mounted |
Enclosure | TEFC |
C Dimension | 15.86 in |
Hz | 60 Hz |
Full Load Amps | 2.7 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
RPM | 900 rpm |
Service Factor | 1.25 |
Input Phase | Three Phase |
Full Load Efficiency | 82.5 % |
Weight | 114.0 LB |
EAN or UPC | 79091583193500 |
