
- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 900 rpm
- Three Phase
RPM | 900 rpm |
Frame | 182/4T |
Motor Application | Severe Duty |
Input Phase | Three Phase |
Mounting | Foot Mounted |
Full Load Efficiency | 82.5 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
HP | 1 1/2 |
Enclosure | TEFC |
Phase | Three Phase |
Voltage Rating | 460 |
Hz | 60 Hz |
Full Load Amps | 2.7 |
Weight | 112.0 LB |
EAN or UPC | 7891327669802 |
