- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 900 rpm
- Three Phase
| Service Factor | 1.25 |
| Frame | 182/4T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Enclosure | TEFC |
| HP | 1 1/2 |
| Motor Application | General Purpose |
| Full Load Efficiency | 82.5 % |
| Input Phase | Three Phase |
| C Dimension | 15.86 in |
| RPM | 900 rpm |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Full Load Amps | 2.16 |
| Weight | 102.0 LB |
| EAN or UPC | 79091586795602 |

