- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Mounting | C-Face - Foot Mounted |
| HP | 1 1/2 |
| Enclosure | XPFC |
| Full Load Efficiency | 86.5 % |
| Full Load Amps | 2.1 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Frame | 56HC |
| Phase | Three Phase |
| Weight | 41.0 LB |
| EAN or UPC | 79094924673730 |

