
- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
Hz | 60 Hz |
HP | 1 1/2 |
Mounting | Foot Mounted |
RPM | 1800 rpm |
Frame | 143/5T |
Voltage Rating | 460 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Motor Application | Severe Duty |
Full Load Efficiency | 86.5 % |
Phase | Three Phase |
Full Load Amps | 2.02 |
Input Phase | Three Phase |
Weight | 60.0 LB |
EAN or UPC | 7891327132887 |
