- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Mounting | C-Face - Footless |
| Frame Material | Rolled Steel |
| Frame | 56C |
| Efficiency Group | Premium Efficient |
| HP | 1 1/2 |
| Full Load Efficiency | 86.5 % |
| Enclosure | ODP |
| Input Phase | Three Phase |
| C Dimension | 12.677 in |
| Full Load Amps | 1.68 |
| Weight | 32.0 LB |
| EAN or UPC | 79091588156302 |

