- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 1.5 hp
- 1800 rpm
| C Dimension | 13.189 in |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| HP | 1 1/2 |
| Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| Mounting | Resilient Base |
| Efficiency Group | Premium Efficient |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Frame | 56H |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 2.1 |
| Motor Application | General Purpose |
| Weight | 32.0 LB |
| EAN or UPC | 79093226384542 |

