- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 1800 rpm
- Single Phase
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 6.8 |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Mounting | C-Face - Foot Mounted |
| Full Load Efficiency | 83.8 % |
| Hz | 60 Hz |
| Frame | 56HC |
| Efficiency Group | Premium Efficient |
| Input Phase | Single Phase |
| HP | 1 1/2 |
| Weight | 37.0 LB |
| EAN or UPC | 79093221631306 |

