- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800/1500 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Amps | 2.79 |
| Mounting | Foot Mounted |
| RPM | 1.2 rpm |
| Voltage Rating | 460/220-240/380-415 |
| Hz | 60/50 Hz |
| C Dimension | 12.953 in |
| Frame | 90S/L |
| Full Load Efficiency | 86.5 % |
| Motor Application | General Purpose |
| Phase | Three Phase |
| HP | 2 |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Weight | 45.36 LB |
| EAN or UPC | 79093232828610 |

