- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| HP | 1 1/2 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Frame | 143/5JM |
| Full Load Amps | 1.6 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Weight | 43.589 LB |
| EAN or UPC | 79095227532854 |

