- AC Motor
- Washdown Duty Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 2.06 |
| Motor Application | Washdown Duty |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Frame | 56HC |
| C Dimension | 14 in |
| HP | 1 1/2 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Mounting | Footless |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 86.5 % |
| Weight | 52.0 LB |
| EAN or UPC | 79094924752312 |

