- AC Motor
- Brake Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| C Dimension | 16.231 in |
| Voltage Rating | 230/460 |
| Full Load Amps | 2.02 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Motor Application | Brake Motor |
| Service Factor | 1.25 |
| Full Load Efficiency | 86.5 % |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Frame | 143/5T |
| HP | 1 1/2 |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Weight | 70.0 LB |

