- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Motor Application | Pump Duty |
| HP | 1 1/2 |
| Full Load Amps | 2 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Frame | 143/5JP |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| C Dimension | 19.173 in |
| RPM | 1800 rpm |
| Full Load Efficiency | 86.5 % |
| Weight | 2.222 LB |

