- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame | 143/5JM |
| C Dimension | 16.102 in |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Full Load Amps | 2 |
| HP | 1 1/2 |
| Mounting | Foot Mounted |
| Frame Material | Rolled Steel |
| Weight | 44.926 LB |
| EAN or UPC | 79095227554016 |

