- 1 1/2 hp
- 1800 rpm
- 230/115 Voltage
- Single Phase
- 60 Hz
| HP | 1 1/2 |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | Farm Duty |
| Full Load rpm | 1740 rpm |
| Full Load Pf | 74 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Phase | Single Phase |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Epact Nominal Full Load Efficiency | 84 % |
| Motor Shaft Size | 7/8 in |
| Frame | 145T |
| Mounting Style | F-1 |
| C Dimension | 15.355 in |
| Brake Feature | No |
| Full Load Amps | 9 |
| Hz | 60 Hz |
| Drive End Bearing | 6205-ZZ |
| Enclosure | TEFC |
| Motor Shaft Length | 2 1/4 in |
| Voltage Rating | 230, 115 |
| Mounting | Rigid Base |
| Voltage | 115/230 |
| Full Load Efficiency | 72 % |
| Frame Material | Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Open End Bearing | 6203-ZZ |
| Poles | 4 |
| Weight | 52.0 LB |
| EAN or UPC | 7892304267929 |

