- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Input Phase | Three Phase |
| Motor Application | Explosion Proof |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Service Factor | 1 |
| Full Load Amps | 2.1 |
| Full Load Efficiency | 84 % |
| Phase | Three Phase |
| Enclosure | XPFC |
| C Dimension | 12.78 in |
| Frame | 56C |
| HP | 1 1/2 |
| RPM | 3600 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 79094924673358 |

