- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 3600 rpm
- Single Phase
| HP | 1 1/2 |
| Full Load Efficiency | 80 % |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Voltage Rating | 208-230 |
| RPM | 3600 rpm |
| Enclosure | XPFC |
| Full Load Amps | 7.8 |
| Hz | 60 Hz |
| Frame | 56 |
| Motor Application | Explosion Proof |
| Mounting | Foot Mounted |
| Weight | 38.0 LB |
| EAN or UPC | 79094924675338 |

