
- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
Hz | 60 Hz |
Full Load Amps | 1.96 |
Phase | Three Phase |
Input Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Full Load Efficiency | 84 % |
Motor Application | Severe Duty |
Frame | 143/5TC |
HP | 1 1/2 |
RPM | 3600 rpm |
Mounting | C-Face - Foot Mounted |
Voltage Rating | 460 |
Weight | 43.0 LB |
EAN or UPC | 7894171285051 |
