
- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
Mounting | Foot Mounted |
C Dimension | 13.358 in |
Motor Application | Severe Duty |
HP | 1 1/2 |
RPM | 3600 rpm |
Full Load Efficiency | 84 % |
Frame | 143/5T |
Full Load Amps | 1.96 |
Voltage Rating | 460 |
Service Factor | 1.25 |
Input Phase | Three Phase |
Hz | 60 Hz |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Phase | Three Phase |
Weight | 56.0 LB |
EAN or UPC | 7894171284832 |
