
- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
RPM | 3600 rpm |
Mounting | Foot Mounted |
Input Phase | Three Phase |
Full Load Amps | 1.57 |
Hz | 60 Hz |
HP | 1 1/2 |
Voltage Rating | 575 |
C Dimension | 13.358 in |
Service Factor | 1.25 |
Phase | Three Phase |
Enclosure | TEFC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Motor Application | Severe Duty |
Full Load Efficiency | 84 % |
Frame | 143/5T |
Weight | 43.0 LB |
EAN or UPC | 7894171285044 |
