- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Duty |
| Frame Material | Rolled Steel |
| Mounting | Foot Mounted |
| Frame | 143/5JM |
| Full Load Amps | 2.1 |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Full Load Efficiency | 84 % |
| C Dimension | 13.701 in |
| Phase | Three Phase |
| HP | 1 1/2 |
| Enclosure | ODP |
| Voltage Rating | 200/400 |
| RPM | 3600 rpm |
| Weight | 34.0 LB |
| EAN or UPC | 7894171441174 |

