- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 84 % |
| Motor Application | Pump Duty |
| Frame | 143/5JP |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Enclosure | ODP |
| Full Load Amps | 1.9 |
| Voltage Rating | 230/460 |
| Mounting | Foot Mounted |
| HP | 1 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Weight | 35.391 LB |
| EAN or UPC | 79091585520304 |

