- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 1.5 hp
- 3600 rpm
| HP | 1 1/2 |
| Efficiency Group | Premium Efficient |
| Full Load Efficiency | 81.5 % |
| Service Factor | 1.15 |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Frame | 56 |
| Full Load Amps | 6.2 |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 12.795 in |
| Phase | Single Phase |
| Hz | 60 Hz |
| Mounting | Resilient Base |
| Input Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Weight | 40.0 LB |
| EAN or UPC | 79093228538264 |

