- 1 1/2 HP, 3,600 RPM, 60 Hz, 208-230/460 Volt, Three Phase, ODP, Rigid Base, 56 Frame, 1.15 SF, Steel Frame, Standard Efficiency
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Motor Shaft Length | 1 7/8 in |
| Poles | 2 |
| Brake Feature | No |
| Motor Shaft Size | 5/8 in |
| HP | 1 1/2 |
| Motor Application | General Purpose |
| Voltage Rating | 460, 230, 208 |
| Frame | 56 |
| Frame Material | Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage | 208-230/460 |
| Design | B |
| Washdown Duty | No |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| Efficiency Group | Standard Efficient |
| Enclosure | ODP |
| Weight | 45.0 LB |

