- AC Motor
- Compressor Duty Motor Application
- 1.5 hp
- 3600 rpm
- Single Phase
| Enclosure | ODP |
| Frame | 56 |
| RPM | 3600 rpm |
| Motor Application | Compressor Duty |
| C Dimension | 11.496 in |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Service Factor | 1 |
| Full Load Amps | 8.7 |
| Mounting | Foot Mounted |
| HP | 1 1/2 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Single Phase |
| Full Load Efficiency | 68 % |
| Weight | 40.0 LB |
| EAN or UPC | 79093222109712 |

