- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| HP | 1 1/2 |
| Frame | 56J |
| Service Factor | 1.15 |
| Phase | Three Phase |
| C Dimension | 13.614 in |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 84 % |
| Full Load Amps | 1.5 |
| Weight | 37.0 LB |
| EAN or UPC | 79093222815446 |

