Skip to content Skip to navigation menu
Weg Electric Corp.00156ET3H143T-SG

00156ET3H143T-SG

HVAC AC Motor
Item #113856168
  • AC Motor
  • HVAC Motor Application
  • 1.5 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 143/5T Frame
+ Show More + Show Less
Weg Electric Corp.00156ET3H143T-SG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • HVAC Motor Application
  • 1.5 hp
  • 3600 rpm
  • Three Phase
Frame Material Rolled Steel
Phase Three Phase
Hz 60 Hz
Voltage Rating 575
Service Factor 1.15
RPM 3600 rpm
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Full Load Amps 1.5
Mounting Foot Mounted
C Dimension 13.189 in
Input Phase Three Phase
Motor Application HVAC
Enclosure TEFC
Full Load Efficiency 84 %
HP 1 1/2
Frame 143/5T
Weight 39.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison