- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| C Dimension | 13.189 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 1.5 |
| HP | 1 1/2 |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| Full Load Efficiency | 84 % |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 575 |
| Frame | 143/5T |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Weight | 39.0 LB |

