- AC Motor
- Pump Duty Motor Application
- 1.5 hp
- 3600 rpm
- Single Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Duty |
| Frame | 143JM |
| Input Phase | Single Phase |
| Voltage Rating | 208-230/460 |
| Full Load Efficiency | 73 % |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Phase | Single Phase |
| HP | 1 1/2 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| C Dimension | 15.866 |
| Full Load Amps | 3.9 |
| Weight | 37.0 LB |
| EAN or UPC | 7894171994496 |

