- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 3600 rpm
- Single Phase
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Full Load Efficiency | 75 % |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 |
| Phase | Single Phase |
| HP | 1 1/2 |
| Input Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 13.97 in |
| RPM | 3600 rpm |
| Frame | 143/5T |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.15 |
| Full Load Amps | 6.6 |
| Weight | 40.0 LB |
| EAN or UPC | 79093230240728 |

